Shop MONARCH SPECIALTIES

Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, White, Grey

  • Mfr # I 7364

  • Zoro # G500671462


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Material
MDF,Metal
Weight
47 lb
Height
30
Includes
Installation hardware, assembly instructions
Length
48
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 7364
Zoro #
G500671462
UPC #
680796012656
Country of Origin
China

Dimensions

Height
30
Length
48
Width
22

Details

Color
White
Material
MDF,Metal
Weight
47 lb
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Capacity
77 lbs.

Description

Combining function and style, this contemporary computer desk will be an instant standout in your home office. The spacious desktop with a sleek white finish on all sides with silver accents, includes two drawers to store away notepads, books, office supplies and an open concept middle shelf for papers will keep you neatly organized. Strong, square silver metal legs and frame support the desk for a chic modern statement. The space-saving design is an added bonus that can easily hold your laptop, a lamp, a picture or plant to round out your personal office space. Assembly is required.. Chic white finish with simple square silver metal base and frame. 2 spacious drawers for storage with sleek silver drawer handles. 1 open concept shelf for papers, books, notepads. Ample desk space for a laptop and other office essentials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products