Shop MONARCH SPECIALTIES

Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern

  • Mfr # I 7368

  • Zoro # G800670905


product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Material
MDF,Metal
Weight
33 lb
Length
48
Width
22
Includes
Installation hardware, assembly instructions
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 7368
Zoro #
G800670905
UPC #
680796012687
Country of Origin
China

Dimensions

Length
48
Width
22
Height
30

Details

Color
White
Material
MDF,Metal
Weight
33 lb
Includes
Installation hardware, assembly instructions
Capacity
77 lbs.
For Use With
Indoors, Residential

Description

Simplicity with functionality is what you will find in this retro inspired, industrial style computer desk. The sleek white laminated top made from quality MDF material has ample space for your laptop, a lamp, some office supplies, with a suspended open shelf underneath to store books or paperwork. The sturdy silver metal base adds to the airy modern look making it ideal even for compact workspaces. . Spacious desk top in a chic white laminated finish. One open suspended cubby for additional storage. Sturdy coated silver metal legs. Modern industrial style in a compact design suitable in any work space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products