Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern
Mfr # I 7376
Zoro # G600671300
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Metal,Hollow-Core, MDF, Particle Board
Weight
26 lb
Length
47.25
Includes
Installation hardware, assembly instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7376
- Zoro #
- G600671300
- UPC #
- 680796012748
- Country of Origin
- China
Dimensions
- Length
- 47.25
- Height
- 30
- Width
- 22
Details
- Color
- White
- Material
- Metal,Hollow-Core, MDF, Particle Board
- Weight
- 26 lb
- Includes
- Installation hardware, assembly instructions
- Capacity
- 77 lbs.
- For Use With
- Indoors, Residential
Description
Simplicity, style, and function are brought together in this chic, contemporary computer desk in a bold white finish. The spacious thick laminated top constructed from high quality MDF is ideal for a laptop, office supplies, books, or a lamp. The strong silver metal legs with triangle shaped support bars on both sides adds an interesting aesthetic to the modern design. This versatile, compact desk finished on all sides is useful for all your work tasks, and makes a big impact even in the smallest spaces. Assembly is required.. Multi-functional desk to use for a laptop, writing, homework. Thick panel table top in a smooth white laminated finish on all sides. Sturdy silver metal legs with triangular support bars. Compact size ideal for small spaces, lofts, apartments.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.