Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Corner, 55"L, L Shape, Work, Laptop, Metal, Laminate, Brown, Black
Mfr # I 7197
Zoro # G000671351
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Material
MDF,Laminate, Metal
Weight
36 lb
Includes
Installation hardware, assembly instructions
Capacity
75 lbs.
Length
55.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7197
- Zoro #
- G000671351
- UPC #
- 680796034245
- Country of Origin
- China
Dimensions
- Length
- 55.25
- Height
- 29.75
- Width
- 55.25
Details
- Color
- Dark Taupe
- Material
- MDF,Laminate, Metal
- Weight
- 36 lb
- Includes
- Installation hardware, assembly instructions
- Capacity
- 75 lbs.
- For Use With
- Indoors, Residential
Description
When you don't have a lot of space but need to setup your own workstation, then start with this minimalist, contemporary style, L-shaped corner computer desk. The 2 spacious work surfaces finished in a smooth dark taupe wood look laminate, are brought together with a curved corner piece giving you maximum space to spread out your documents, place your laptop, a lamp, and a few office accessories. Everything is visible and within reach with this convenient corner desk that is supported with solid black metal frame and cross legs at each end, bringing the simplicity up a notch. Assembly is required.. A simple, contemporary, L shaped corner computer desk with spacious work surfaces. Chic dark taupe wood-look laminate tops with enough space to spread out your paperwork, place your laptop, a lamp, and office accessories. Strong black metal framing with cross legs at each end for a fashionable touch. This compact size corner desk makes it easy to tuck in the corner of a livingroom or small office space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov