This item is Discontinued.

This item is Discontinued.
Computer Desk, 55"L, Dark Taupe With Bookcase (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7097
- Zoro #
- G600671140
- UPC #
- 680796043247
- Country of Origin
- China
Dimensions
- Length
- 55.25
- Width
- 23.5
- Height
- 60
Details
- Color
- Dark Taupe
- Material
- Particle Board,Hollow-Core, Laminate, MDF, Solid Wood
- Weight
- 101 lbs.
- Capacity
- 110 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
Here is a stylish and practical all-in-one solution to build your home office or study center! This modern, retro-inspired computer desk with an attached bookcase on the side (not reversible), has multiple storage options for your daily work needs. The smooth and spacious rectangular desk surface has plenty of room for your laptop, a lamp, and office supplies along with 2 large storage drawers to tuck away writing materials. The 7 fixed open shelves come in a variety of sizes as an easily accessible storage unit. The whole workstation is supported with thick, solid wood angled legs and finished in a rich dark taupe wood-look on the front and sides. Assembly is required.. Contemporary and stylish retro-inspired design computer desk with attached bookcase, includes a variety of storage options. 7 shelves and compartments to store books, display objects, stack paperwork. Spacious rectangular surface for a laptop, lamp, and includes 2 large drawers with built in pulls to keep writing and office supplies neatly in place. A sophisticated dark taupe laminate wood-look finish on the front and sides, with strong rounded solid wood angled legs for stability.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.