Shop MONARCH SPECIALTIES
Additional $60.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Computer Desk, Home Office, Laptop, Leaning, Storage Drawers, 61"H, Work, Laminate, Brown
Mfr # I 7042
Zoro # G500671318
product price:Â
$
179.99
/ea
Key Features
Material
Particle Board,Hollow-Core, Laminate, MDF
Weight
52 lb
Capacity
150 lbs.
For Use With
Indoors, Residential
Height
61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7042
- Zoro #
- G500671318
- UPC #
- 878218007353
- Country of Origin
- China
Dimensions
- Height
- 61
- Width
- 19
- Length
- 25.5
Details
- Color
- Dark Taupe
- Material
- Particle Board,Hollow-Core, Laminate, MDF
- Weight
- 52 lb
- Capacity
- 150 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
Description
This multifunctional contemporary style computer desk / bookcase offers a compact work space that is ideal for apartments, condos, or small homes. With clean lines in a warm dark taupe wood-look finish, this desk will blend easily with your home decor. The top ladder style shelves can be used to display pictures and decorative pieces, while the closed storage area can be dropped down into a desk, with an additional bottom shelf for books or accessories. Add this convenient and functional workstation in your home where ample storage options, excellent functional features, and sophisticated style come together.. 3 ladder style shelves for books or decorative objects. Closed storage drops down to create a work area ideal for laptops. Convenient for small spaces. Contemporary dark taupe wood-look finish blends well with most decor styles.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov