Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Metal, Brown, Black
Mfr # I 7161
Zoro # G100671459
product price:Â $308.99
/ea
Free Shipping & Returns
Key Features
Material
MDF,Laminate, Metal
Weight
102 lb
Length
59
Height
47.25
For Use With
Indoors, Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7161
- Zoro #
- G100671459
- UPC #
- 680796015107
- Country of Origin
- China
Dimensions
- Length
- 59
- Height
- 47.25
- Width
- 59
Details
- Color
- Taupe
- Material
- MDF,Laminate, Metal
- Weight
- 102 lb
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Capacity
- 100 lbs.
Description
Let this L-shaped corner desk / workstation inspire you with its practical and modern industrial aesthetic. It starts with a smooth laminate finish on all sides in a chic dark taupe wood-grain finish accented with strong black metal framing. The numerous storage options include a wide drawer on metal glides with a sturdy black handle alongside an open cubby, and two fixed bottom shelves for books, magazines or even a small printer. The side station is so useful with 3 spacious cubbies on top for all your work essentials. Assembly is required. Side station is not reversible.. Multi-functional computer workstation. Numerous storage options including 2 fixed shelves, spacious middle drawer on metal glides, 4 large open cubbies. Spacious desk tops for a computer and other work essentials. Strong and sturdy black metal base.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.