Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Corner, L Shape, Work, Laptop, Metal, Laminate, Brown, Grey
Mfr # I 7171
Zoro # G700671026
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Color
Espresso
Material
MDF,Metal
Weight
33 lb
Capacity
130 lbs.
For Use With
Indoors, Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7171
- Zoro #
- G700671026
- UPC #
- 878218005489
- Country of Origin
- China
Dimensions
- Length
- 48.25
- Height
- 36.75
- Width
- 18.25
Details
- Color
- Espresso
- Material
- MDF,Metal
- Weight
- 33 lb
- Capacity
- 130 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
Description
This contemporary minimalist L shaped desk will make a great addition to your home office. Finished in a sophisticated espresso accented in silver metal with cool industrial style metal legs on a sturdy base, this 3pc set offers a modern edge and versatility whether you place it in the middle of a room or tucked into a corner. This unit's generous size will accommodate your laptop, a corner lamp, with a convenient raised shelf that can easily be used to place books, office essentials, or decorative objects.. Stylish 3pc L-shaped desk set. Raised shelf provides additional storage space for books, office essentials. Sophisticated espresso laminate table tops with industrial inspired silver metal base. Minimalist design blends into any modern home office.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.