This item is Discontinued.

This item is Discontinued.
Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, Grey, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7714
- Zoro #
- G404836066
- UPC #
- 680796072490
- Country of Origin
- China
Dimensions
- Height
- 31.25
- Depth
- 60
- Width
- 72
Details
- Color
- Grey
- Material
- Particle Board,Laminate, Metal
- Weight
- 169
- Load Capacity (Lb.)
- 198 lbs
- Includes
- Parts and assembly instructions included
- For Use With
- Indoors
Description
This stunning executive L-shaped desk will add style to any office space. Finished in grey concrete-look it boasts two storage drawers and two open shelves finished in black which serve to accentuate its modern and minimalist design. The two-tiered work top provides a large work area and ample space to store your office essentials, and a solid black metal leg provides a stable base. The perfect computer desk for your home office, this spacious workstation elegantly combines a two-tone finish that your friends and colleagues will admire. Staying organized at home has never been so easy and fashionable!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.