This item is Discontinued.

This item is Discontinued.
Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Laminate, Grey (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7295
- Zoro #
- G700671286
- UPC #
- 680796010218
- Country of Origin
- China
- Color
- Grey
- Material
- Particle Board,Hollow-Core, Laminate, MDF
- Weight
- 89 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 150 lbs.
- For Use With
- Indoors, Residential
Description
Making perfect use of valuable space in your small home, apartment or condo, this grey and black wood look office desk is there to help you focus at your workstation. Featuring three practical easy-glide drawers, the industrial desk features ample surface space. The thick panel desktop is supported by a robust black metal frame to ensure sturdiness. This computer desk has everything you need to complete or start your home office. . Grey wood look floating table top is both spacious and durable. This industrial desk is supported by a sturdy black metal frame that can be assembled in a left or right facing configuration. Three smooth-glide storage drawers (including one for standard and legal size documents) accented with sleek black handles for added elegance. Ample surface space for a laptop/tablet and some supplies, or for use as a writing table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.