This item is Discontinued.

This item is Discontinued.
Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (Discontinued)
Mfr #
I 1185
Zoro #
G700670746
UPC # 680796043537
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 1185
- Zoro #
- G700670746
- UPC #
- 680796043537
- Country of Origin
- China
- Color
- Black
- Material
- Foam,Metal, Particle Board,Leather-Look
- Includes
- Installation hardware, assembly instructions
- Capacity
- 250 lbs.
- For Use With
- Indoors, Residential
- Weight
- 26 lbs.
- Style
- Dining Chair
Description
You'll want to remain seated at the table in these supremely comfortable upholstered dining chairs in a black leather-look fabric. With vertical channel tufting for a luxurious feel, the padded back and sides curve around the seat and slope down to form low, integrated armrests. The cushioned seat is deep and generously padded for ultimate support. Angled and tapered chrome metal legs add a modern look. Sold as a 2-piece set, these stylish chairs are ideal for an eat-in kitchen or formal dining room, or as accent chairs in other rooms.. Set of 2 dining chairs upholstered in a black leather-look fabric with vertical tufting. Features low armrests, a cushioned seat, and a padded back for comfort and support. Tapered metal legs in a chrome finish. Minor assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 17.5 inches L x 24 inches W x 33.50 inches H