Monarch Specialties
Dining Chair, 2Pcs, 33"H, Black Leather-Look, Chrome
- Zoro #: G200670963
- Mfr #: I 1191

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $288.52
Monarch Specialties #I 1191 Specifications
- Zoro #: G200670963
- Mfr #: I 1191
- Color: Black
- Weight: 27 lbs.
- Height: 33
- Material: Foam,Metal, Particle Board,Leather-Look
- For Use With: Indoors, Residential
- Width: 23.5
- Capacity: 250 lbs.
- Includes: Installation hardware, assembly instructions
- Length: 17.5
- Country of Origin (subject to change): China
Description
No need to rest your elbows on the table as these dining chairs with armrests provide a convenient place to put them while seated. Designed so that the chairs can be pushed in when not in use, the integrated armrests are set to the perfect height while sleek and comfortable. Upholstered in a black leather-look fabric with minimal stitching for a clean look, the padded back and sides curve around the cushioned seat for a soft feel. Angled and tapered chrome metal legs add a stylish appeal. Sold as a 2-piece set, these chairs have a modern-meets-retro style ideal for an eat-in kitchen or formal dining room, or as accent chairs in other rooms.. Set of 2 dining chairs with integrated armrests. Upholstered in a black leather-look fabric with a cushioned seat and padded back for comfort and support. Tapered metal legs in a chrome finish. Minor assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 17.50 inches L x 23.5 inches W x 33 inches H
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No