This item is Discontinued.

This item is Discontinued.
Dining Chair, 2Pcs, 33"H, Grey Leather-Look, Chrome (Discontinued)
Mfr #
I 1186
Zoro #
G200670833
UPC # 680796043544
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1186
- Zoro #
- G200670833
- UPC #
- 680796043544
- Country of Origin
- China
Dimensions
- Length
- 17.5
- Height
- 33.5
- Width
- 24
Details
- Color
- Grey
- Includes
- Installation hardware, assembly instructions
- Capacity
- 250 lbs.
- Weight
- 26 lbs.
- For Use With
- Indoors, Residential
- Material
- Foam,Metal, Particle Board,Leather-Look
- Style
- Dining Chair
Description
You'll want to remain seated at the table in these supremely comfortable upholstered dining chairs in a grey leather-look fabric. With vertical channel tufting for a luxurious feel, the padded back and sides curve around the seat and slope down to form low, integrated armrests. The cushioned seat is deep and generously padded for ultimate support. Angled and tapered chrome metal legs add a modern look. Sold as a 2-piece set, these stylish chairs are ideal for an eat-in kitchen or formal dining room, or as accent chairs in other rooms.. Set of 2 dining chairs upholstered in a grey leather-look fabric with vertical tufting. Features low armrests, a cushioned seat, and a padded back for comfort and support. Tapered metal legs in a chrome finish. Minor assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 17.5 inches L x 24 inches W x 33.50 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov