Shop MONARCH SPECIALTIES
See all product information
Create Account
Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Fabric, Metal, Beige, Black
Mfr # I 1188
Zoro # G100670971
product price:Â $281.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Color
Taupe
Material
Foam,Metal, Particle Board,Polyurethane
For Use With
Indoors, Residential
Capacity
250 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1188
- Zoro #
- G100670971
- UPC #
- 680796043568
- Country of Origin
- China
Dimensions
- Overall Width
- 24 in
- Length
- 17.5
- Width
- 24
- Height
- 33.5
Details
- Color
- Taupe
- Material
- Foam,Metal, Particle Board,Polyurethane
- For Use With
- Indoors, Residential
- Capacity
- 250 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 26 lbs.
- Style
- Dining Chair
Description
You'll want to remain seated at the table in these supremely comfortable upholstered dining chairs in a taupe distressed leather-look fabric. With vertical channel tufting for a luxurious feel, the padded back and sides curve around the seat and slope down to form low, integrated armrests. The cushioned seat is deep and generously padded for ultimate support. Angled and tapered black metal legs add a modern look. Sold as a 2-piece set, these stylish chairs are ideal for an eat-in kitchen or formal dining room, or as accent chairs in other rooms.. Set of 2 dining chairs upholstered in a taupe distressed leather-look fabric with vertical tufting. Features low armrests, a cushioned seat, and a padded back for comfort and support. Tapered metal legs in a black finish. Minor assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 17.5 inches L x 24 inches W x 33.50 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.