This item is Discontinued.

This item is Discontinued.
Dining Chair, 2Pcs, 35"H Espresso, Dark Brown Seat (Discontinued)
Mfr #
I 1176
Zoro #
G600670716
UPC # 878218007049
Country of Origin Malaysia
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1176
- Zoro #
- G600670716
- UPC #
- 878218007049
- Country of Origin
- Malaysia
Dimensions
- Width
- 19
- Length
- 16.75
- Height
- 35.25
Details
- Color
- Espresso
- Capacity
- 300 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Weight
- 12 lbs.
- Material
- Solid Wood,Foam, Mdf, Veneer,Leather-Look
- Style
- Dining Chair
Description
Find yourself a set of timeless dining room chairs, like these two that are beautifully finished in a stylish solid wood espresso color. With comfortably padded leather look seats and horizontal slat style seat backs, it s time to mix a contemporary style with versatility. These two kitchen chairs can match any dining décor you desire and they will offer a long-lasting construction. . Includes set of 2 solid wood dining chairs with padded black leather look seats. Upholstered cushion surfaces are easy to clean and comfy. Dark-brown espresso classic back design is a timeless look that keeps the wood chair beauty alive. Everyone will want to pull up one of these kitchen chairs and gather around to have a great time. Product Dimensions: 17 Inch L x 19 Inch W x 35 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.