Shop MONARCH SPECIALTIES
See all product information
Create Account
Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black
Mfr # I 1215
Zoro # G300670726
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Overall Width
23-1/2 in
Color
Black
Width
23.5
Height
36.25
Includes
Installation hardware, assembly instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1215
- Zoro #
- G300670726
- UPC #
- 680796043650
- Country of Origin
- China
Dimensions
- Overall Width
- 23-1/2 in
- Width
- 23.5
- Height
- 36.25
- Length
- 18.5
Details
- Color
- Black
- Includes
- Installation hardware, assembly instructions
- Capacity
- 250 lbs.
- Material
- Foam,Metal, Particle Board,Leather-Look
- Weight
- 30 lbs.
- For Use With
- Indoors, Residential
- Style
- Dining Chair
Description
Out-of-this world style meets down-to-earth comfort with these upholstered dining chairs in a black leather-look fabric. Intersecting metal legs in a black finish flare to form a distinctive starburst design that will add a spark to your dining room or eat-in kitchen. Vertical channel tufting and generous padding on the deep seat and medium-high back offer a luxurious feel while providing exceptional support. Sold as a 2-piece set, these stylish chairs possess a universal appeal that makes them ideal for casual or formal dining rooms, or as accent chairs in other rooms.. Set of 2 armless dining chairs with a chic, modern look accentuated by flared metal legs in a black finish that intersect to form a unique starburst design. Upholstered in a black leather-look fabric with vertical channel tufting for a soft feel. Deep, cushioned seat and padded back for outstanding comfort and support. Minor assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 18.5 inches L x 23.5 inches W x 36.25 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov