Shop MONARCH SPECIALTIES

Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome

  • Mfr # I 1213

  • Zoro # G000670866


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Overall Width
23-1/2 in
Color
Black
Material
Foam,Metal, Particle Board,Leather-Look
Width
23.5
Capacity
250 lbs.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 1213
Zoro #
G000670866
UPC #
680796043636
Country of Origin
China

Dimensions

Overall Width
23-1/2 in
Width
23.5
Length
18.5
Height
36.25

Details

Color
Black
Material
Foam,Metal, Particle Board,Leather-Look
Capacity
250 lbs.
Includes
Installation hardware, assembly instructions
Weight
30 lbs.
For Use With
Indoors, Residential
Style
Dining Chair

Description

Out-of-this-world style meets down-to-earth comfort with these upholstered dining chairs in a black leather-look fabric. Intersecting metal legs in a chrome finish flare to form a distinctive starburst design that will add a spark to your dining room or eat-in kitchen. Vertical channel tufting and generous padding on the deep seat and medium-high back offer a luxurious feel while providing exceptional support. Sold as a 2-piece set, these stylish chairs possess a universal appeal that makes them ideal for casual or formal dining rooms, or as accent chairs in other rooms.. Set of 2 armless dining chairs with a chic, modern look accentuated by flared metal legs in a chrome finish that intersect to form a unique starburst design. Upholstered in a black leather-look fabric with vertical channel tufting for a soft feel. Deep, cushioned seat and padded back for outstanding comfort and support. Minor assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 18.5 inches L x 23.5 inches W x 36.25 inches H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.