This item is Discontinued.

This item is Discontinued.
Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Grey, Chrome (Discontinued)
Mfr #
I 1214
Zoro #
G700670715
UPC # 680796043643
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1214
- Zoro #
- G700670715
- UPC #
- 680796043643
- Country of Origin
- China
Dimensions
- Length
- 18.5
- Width
- 23.5
- Height
- 36.25
Details
- Color
- Grey
- Material
- Foam,Metal, Particle Board,Leather-Look
- Includes
- Installation hardware, assembly instructions
- Capacity
- 250 lbs.
- For Use With
- Indoors, Residential
- Weight
- 30 lbs.
- Style
- Dining Chair
Description
Out-of-this-world style meets down-to-earth comfort with these upholstered dining chairs in a grey leather-look fabric. Intersecting metal legs in a chrome finish flare to form a distinctive starburst design that will add a spark to your dining room or eat-in kitchen. Vertical channel tufting and generous padding on the deep seat and medium-high back offer a luxurious feel while providing exceptional support. Sold as a 2-piece set, these stylish chairs possess a universal appeal that makes them ideal for casual or formal dining rooms, or as accent chairs in other rooms.. Set of 2 armless dining chairs with a chic, modern look accentuated by flared metal legs in a chrome finish that intersect to form a unique starburst design. Upholstered in a grey leather-look fabric with vertical channel tufting for a soft feel. Deep, cushioned seat and padded back for outstanding comfort and support. Minor assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 18.5 inches L x 23.5 inches W x 36.25 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.