This item is Discontinued.

Monarch Specialties Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Beige, Brown I 1174

This item is Discontinued.

Monarch Specialties

Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Beige, Brown (Discontinued)

Mfr # I 1174
Zoro # G400670817
UPC # 878218006622
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 1174
Zoro #
G400670817
UPC #
878218006622
Country of Origin
Malaysia

Dimensions

Height
36
Length
17.75
Width
22.25

Details

Color
Ivory
Includes
Installation hardware, assembly instructions
Capacity
300 lbs.
For Use With
Indoors, Residential
Weight
10 lbs.
Material
Foam,Mdf, Solid Wood,Leather-Look
Style
Dining Chair

Description

Create a casual, modern fashion statement in your dining area with this set of two ivory leather-look dining chairs. Featuring generously padded cushioning, sturdy solid wood legs in a dark brown, espresso finish, and an easy to clean leather-look upholstery. These dining chairs are built for comfort and convenience.. Set of 2 chairs. Simple modern design. Easy to clean leather-look upholstery. Comfortably padded back and seat. Solid wood legs in a dark brown, espresso finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews