This item is Discontinued.

This item is Discontinued.
Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (Discontinued)
Mfr #
I 1212
Zoro #
G000670811
UPC # 680796043629
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1212
- Zoro #
- G000670811
- UPC #
- 680796043629
- Country of Origin
- China
Dimensions
- Width
- 23.5
- Length
- 18.5
- Height
- 36.25
Details
- Color
- White
- For Use With
- Indoors, Residential
- Weight
- 30 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 250 lbs.
- Material
- Foam,Metal, Particle Board,Leather-Look
- Style
- Dining Chair
Description
Out-of-this-world style meets down-to-earth comfort with these upholstered dining chairs in a white leather-look fabric. Intersecting metal legs in a chrome finish flare to form a distinctive starburst design that will add a spark to your dining room or eat-in kitchen. Vertical channel tufting and generous padding on the deep seat and medium-high back offer a luxurious feel while providing exceptional support. Sold as a 2-piece set, these stylish chairs possess a universal appeal that makes them ideal for casual or formal dining rooms, or as accent chairs in other rooms.. Set of 2 armless dining chairs with a chic, modern look accentuated by flared metal legs in a chrome finish that intersect to form a unique starburst design. Upholstered in a white leather-look fabric with vertical channel tufting for a soft feel. Deep, cushioned seat and padded back for outstanding comfort and support. Minor assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 18.5 inches L x 23.5 inches W x 36.25 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.