Shop MONARCH SPECIALTIES

Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Grey, Chrome

  • Mfr # I 1094

  • Zoro # G500670724


product price: 
$
150.99
/ea
Free Shipping & Returns

Key Features

Overall Width
19-3/4 in
Color
Grey
Width
19.75
For Use With
Indoors, Residential
Capacity
250 lbs.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 1094
Zoro #
G500670724
UPC #
680796000288
Country of Origin
China

Dimensions

Overall Width
19-3/4 in
Width
19.75
Length
17
Height
38

Details

Color
Grey
For Use With
Indoors, Residential
Capacity
250 lbs.
Includes
Installation hardware, assembly instructions
Material
Foam,Metal,Leather-Look
Weight
13 lbs.
Style
Dining Chair

Description

Show off these two up-to-the-minute kitchen chairs with confidence. They are made of a smooth upholstered grey leather look material with sturdy contemporary chrome metal bases. Enjoy the enhanced comfy seat that will make a statement in your small home, apartment or condo. These armless dining room chairs will slide perfectly under the table to save space when not in use. Don't forget to match with an identical kitchen table to complete your stylish kitchen or dining room collection. . Set of 2 dining room chairs in a grey leather look material . Supported by a solid chrome metal base, these kitchen chairs are upholstered in a smooth easy-to-clean material . These faux leather modern dining chairs slide perfectly under most tables to save space in small homes, apartments or condos . Pair easily with a matching kitchen table (sold separately) . Product Dimensions: 17 Inch L x 20 Inch W x 38 Inch H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products