This item is Discontinued.

This item is Discontinued.
Dining Chair, 2Pcs, 38"H, White Leather-Look, White (Discontinued)
Mfr #
I 1102
Zoro #
G000670781
UPC # 680796000295
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1102
- Zoro #
- G000670781
- UPC #
- 680796000295
- Country of Origin
- China
Dimensions
- Width
- 19.75
- Height
- 38
- Length
- 17
Details
- Color
- White
- Capacity
- 250 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Weight
- 13 lbs.
- Material
- Foam,Metal,Leather-Look
- Style
- Dining Chair
Description
Show off these two up-to-the-minute kitchen chairs with confidence. They are made of a smooth upholstered white leather look material with sturdy contemporary matching metal bases. Enjoy the enhanced comfy seat that will make a statement in your small home, apartment or condo. These armless dining room chairs will slide perfectly under the table to save space when not in use. Don't forget to match with an identical kitchen table to complete your stylish kitchen or dining room collection. . Set of 2 dining room chairs in a white leather look material . Supported by a solid matching white metal base, these kitchen chairs are upholstered in a smooth easy-to-clean material . These faux leather modern dining chairs slide perfectly under most tables to save space in small homes, apartments or condos . Pair easily with a matching kitchen table (sold separately) . Product Dimensions: 17 Inch L x 20 Inch W x 38 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.