This item is Discontinued.

This item is Discontinued.
Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Velvet, Metal, Grey, Chrome (Discontinued)
Mfr #
I 1068
Zoro #
G700670760
UPC # 680796016920
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1068
- Zoro #
- G700670760
- UPC #
- 680796016920
- Country of Origin
- China
Dimensions
- Height
- 38.75
- Width
- 20.25
- Length
- 17.25
Details
- Color
- Dark Grey
- Material
- Foam,Metal,Velvet
- For Use With
- Indoors, Residential
- Capacity
- 250 lbs.
- Weight
- 15 lbs.
- Includes
- Installation hardware, assembly instructions
- Style
- Dining Chair
Description
Show off these two up-to-the-minute kitchen chairs with confidence. They are made of a smooth dark grey velvet look fabric with sturdy luxurious chrome metal bases in a U shape. Enjoy the enhanced comfy seat that will make a statement in your small home, apartment or condo. These armless dining room chairs will slide perfectly under the table to save space when not in use. Don't forget to match with an identical kitchen table to complete your stylish kitchen or dining room collection. . Set of 2 upholstered dining chairs boasting a unique contemporary style . Supported by a solid U-shaped chrome metal base, these kitchen chairs are upholstered in a black velvet like material with two vertical rows of stitching for added elegance . The dining room chairs boast cushioned seats to allow you to dine in comfort . Pair easily with a matching kitchen table (sold separately) . Product Dimensions: 17 Inch L x 20 Inch W x 39 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov