Shop MONARCH SPECIALTIES

Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Grey, Black

  • Mfr # I 1124

  • Zoro # G400670855


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20-1/4 in
Color
Grey
Includes
Installation hardware, assembly instructions
Material
Foam,Metal,Leather-Look
Length
17.25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 1124
Zoro #
G400670855
UPC #
680796016968
Country of Origin
China

Dimensions

Overall Width
20-1/4 in
Length
17.25
Width
20.25
Height
38.75

Details

Color
Grey
Includes
Installation hardware, assembly instructions
Material
Foam,Metal,Leather-Look
Capacity
250 lbs.
For Use With
Indoors, Residential
Weight
15 lbs.
Style
Dining Chair

Description

Show off these two up-to-the-minute kitchen chairs with confidence. They are made of a smooth upholstered grey leather look material with sturdy luxurious black metal bases in a U shape. Enjoy the enhanced comfy seat that will make a statement in your small home, apartment or condo. These armless dining room chairs will slide perfectly under the table to save space when not in use. Don't forget to match with an identical kitchen table to complete your stylish kitchen or dining room collection. . Set of 2 upholstered dining chairs boasting a unique contemporary style . Supported by a solid U-shaped black metal base, these kitchen chairs are upholstered in a grey easy-to-clean leather-look material with two vertical rows of stitching for added elegance . The dining room chairs boast cushioned seats to allow you to dine in comfort . Pair easily with a matching kitchen table (sold separately) . Product Dimensions: 17 Inch L x 20 Inch W x 39 Inch H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.