This item is Discontinued.

Monarch Specialties Dining Chair, Set Of 2, Counter Height, Upholstered, Kitchen, Dining Room, Pu Leather Look, Brown I 1901

This item is Discontinued.

Monarch Specialties

Dining Chair, Set Of 2, Counter Height, Upholstered, Kitchen, Dining Room, Pu Leather Look, Brown (Discontinued)

Mfr # I 1901
Zoro # G900670836
UPC # 878218006578
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 1901
Zoro #
G900670836
UPC #
878218006578
Country of Origin
Malaysia

Dimensions

Height
40
Length
17.75
Width
22.5

Details

Color
Brown
Weight
13 lbs.
Capacity
300 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Material
Solid Wood,Mdf,Leather-Look
Style
Dining Chair

Description

Take casual dining to a whole new level with this set of 2 counter height leather-look chairs. Built for comfort with a padded seat and back and a well positioned footrest for stability, these chairs offer contemporary appeal that will provide years of lasting enjoyment. Upholstered in a rich brown easy care material, these counter height chairs are ideal for your kitchen, dining room, breakfast bar, or loft.. Set of 2 chairs. Counter height. Comfortably padded seat and back. Well positioned footrest. Contemporary styling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews