This item is Discontinued.

This item is Discontinued.
Dining Chair, Set Of 2, Counter Height, Upholstered, Kitchen, Dining Room, Pu Leather Look, Grey (Discontinued)
Mfr #
I 1902
Zoro #
G400670749
UPC # 878218006585
Country of Origin Malaysia
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1902
- Zoro #
- G400670749
- UPC #
- 878218006585
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 22-1/2 in
- Length
- 17.75
- Height
- 40
Details
- Color
- Grey
- For Use With
- Indoors, Residential
- Weight
- 13 lbs.
- Material
- Solid Wood,Mdf,Leather-Look
- Capacity
- 300 lbs.
- Includes
- Installation hardware, assembly instructions
- Style
- Dining Chair
Description
Take casual dining to a whole new level with this set of 2 counter height leather-look chairs. Built for comfort with a padded seat and back and a well positioned footrest for stability, these chairs offer contemporary appeal that will provide years of lasting enjoyment. Upholstered in a grey easy care material, these counter height chairs are ideal for your kitchen, dining room, breakfast bar or loft.. Set of 2 chairs. Counter height. Comfortably padded seat and back. Well positioned footrest. Contemporary styling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.