This item is Discontinued.

This item is Discontinued.
Dining Chair, Set Of 2, Counter Height, Upholstered, Kitchen, Dining Room, Pu Leather Look, Beige (Discontinued)
Mfr #
I 1903
Zoro #
G100670728
UPC # 878218006592
Country of Origin Malaysia
Category Waiting Room & Guest Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 1903
- Zoro #
- G100670728
- UPC #
- 878218006592
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 22-1/2 in
- Length
- 17.75
- Height
- 40
Details
- Color
- Ivory
- Capacity
- 300 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 13 lbs.
- Material
- Solid Wood,Mdf,Leather-Look
- Style
- Dining Chair
Description
Take casual dining to a whole new level with this set of 2 counter height leather-look chairs. Built for comfort with a padded seat and back and a well positioned footrest for stability, these chairs offer contemporary appeal that will provide years of lasting enjoyment. Upholstered in an ivory easy care material, these counter height chairs are ideal for your kitchen, dining room, breakfast bar or loft.. Set of 2 chairs. Counter height. Comfortably padded seat and back. Well positioned footrest. Contemporary styling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.