This item is Discontinued.

This item is Discontinued.
Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Fabric, Metal, Beige, Black (Discontinued)
Mfr #
I 1194
Zoro #
G800670684
UPC # 680796043612
Country of Origin China
Category Waiting Room & Guest Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 1194
- Zoro #
- G800670684
- UPC #
- 680796043612
- Country of Origin
- China
Dimensions
- Overall Width
- 23-1/2 in
- Height
- 33
- Length
- 17.5
Details
- Color
- Taupe
- For Use With
- Indoors, Residential
- Capacity
- 250 lbs.
- Weight
- 27 lbs.
- Includes
- Installation hardware, assembly instructions
- Material
- Foam,Metal, Particle Board,Polyurethane
- Style
- Dining Chair
Description
No need to rest your elbows on the table as these dining chairs with armrests provide a convenient place to put them while seated. Designed so that the chairs can be pushed in when not in use, the integrated armrests are set to the perfect height while sleek and comfortable. Upholstered in a taupe distressed leather-look fabric with minimal stitching for a clean look, the padded back and sides curve around the cushioned seat for a soft feel. Angled and tapered black metal legs add a stylish appeal. Sold as a 2-piece set, these chairs have a modern-meets-retro style ideal for an eat-in kitchen or formal dining room, or as accent chairs in other rooms.. Set of 2 dining chairs with integrated armrests. Upholstered in a taupe distressed leather-look fabric with a cushioned seat and padded back for comfort and support. Tapered metal legs in a black finish. Minor assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 17.50 inches L x 23.5 inches W x 33 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.