This item is Discontinued.

This item is Discontinued.
Dining Set - 3Pcs Set / 36"Dia / Espresso W/ Drop Leaf (Discontinued)
Mfr #
I 1039
Zoro #
G100670643
UPC # 680796000424
Country of Origin China
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1039
- Zoro #
- G100670643
- UPC #
- 680796000424
- Country of Origin
- China
Dimensions
- Width
- 31.5
- Length
- 47.5
- Height
- 30
Details
- Color
- Espresso
- Material
- Hollow-Core, Mdf, Particle Board,Metal
- Includes
- Installation hardware, assembly instructions
- Capacity
- 400 lbs.
- Weight
- 29 lbs.
- For Use With
- Indoors, Residential
Description
Smaller in size, big in functionality and versatility. This wood-look finished dining table fits perfectly in small homes, apartments or condos and comfortably accommodates up to 4 people. Trestle style chrome metal legs support the beautiful dark brown, espresso color tabletop easily. This dining table works great in an office space as well, if you so choose! Chairs are sold separately.. Prime quality small kitchen table ideal for small homes, apartments or condos; happily seats up to 4 people. Featuring a unique artistic touch, the sturdy chrome metal legs in a trestle-style design give a perfect contrasting feel to the dark brown table top. You and your guests will instantly fall in love with this dining room table; the espresso wood-look surface is easy to clean and mixes contemporary design with classic comfort. In a casual eating area or formal dining setting, this versatile dining table looks great in both. Product Dimensions: 48 Inch L x 32 Inch W x 30 Inch H