This item is Discontinued.

This item is Discontinued.
Dining Set - 3Pcs Set / 36"Dia / Espresso W/ Drop Leaf (Discontinued)
Mfr #
I 7990P
Zoro #
G600671379
UPC # 878218002624
Country of Origin Malaysia
Category Coffee Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7990P
- Zoro #
- G600671379
- UPC #
- 878218002624
- Country of Origin
- Malaysia
- Color
- Espresso
- Material
- Particle Board,Laminate
- Capacity
- 100 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 36 lbs.
- For Use With
- Indoors, Residential
Description
Whether you need the perfect living room table set to match your current decor style or if you're starting fresh, this is the perfect coffee table and end table trio for you. In a beautiful trendy espresso finish, these living room tables offer top and bottom shelves for ample storage space so that you can sport any decorations or electronics. Made of a sturdy, thick panel construction in dark brown, these tables can be placed just about anywhere in your living room, family room or basement. They are also perfect for small homes, condos or apartments.. Ideal match for your sofa with a versatile espresso finish. Characterizing contemporary styling accurately with a dark brown wood look texture, this living room table set includes one coffee table and two end tables. Each table in this 3 piece coffee table set boasts ample surface space for decorations, electronics, books or more; perfect for the living room, family room, basement or den. Each table has a bottom shelf for even more storage options.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.