This item is Discontinued.

This item is Discontinued.
Dining Set - 3Pcs Set / Black / Grey Linen Parson Chairs (Discontinued)
Mfr #
I 3231
Zoro #
G800671247
UPC # 878218009968
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3231
- Zoro #
- G800671247
- UPC #
- 878218009968
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 19.75
- Length
- 19.75
- Height
- 19.75
Details
- Capacity
- 66 lbs.
- Weight
- 30 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Color
- Grey
- Material
- Particle Board,Glass, Laminate, Tempered Glass
Description
Featuring a chic grey cement-look surface, this set of 2 square nesting tables adds exceptional style to any room. The unique tempered glass base provides sturdy support as well as a contemporary look. Use this multi-functional set as end tables, lamp stands, decorative display units, or simply as accent pieces in your living room, family room, den, or office space.. Set of 2 square nesting tables. Sturdy and thick tempered glass base. Contemporary design. Spacious grey cement-look table tops for accessories, decorative items, etc...
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.