This item is Discontinued.

This item is Discontinued.
Dining Set - 3Pcs Set / Espresso / Brown Parson Chairs (Discontinued)
Mfr #
I 1015
Zoro #
G500670656
UPC # 878218006554
Country of Origin Malaysia
Category Dining Room Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1015
- Zoro #
- G500670656
- UPC #
- 878218006554
- Country of Origin
- Malaysia
Dimensions
- Width
- 24
- Length
- 39
- Height
- 30
Details
- Material
- Solid Wood,Foam, Mdf, Veneer,Leather-Look
- Color
- Espresso
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 34 lbs.
- Capacity
- 300 lbs.
Description
The key to enjoying quality time with a special person is this 3-piece dining set in dark brown that blends with any kitchen or dining room décor style. With its modern and sturdy solid wood legs, solidity is no issue with this thick panel table top that is made for seating two people. In a compact rectangular size, it is the right table to enhance the overall look and feel in tighter spaces of your apartment, condo or small home. The simplistic matching Parsons chairs boast a rich leather look material featuring thick padding.. Compact 3 piece dining set for 2 includes 1 table and 2 upholstered chairs . Prime sturdiness with a thick panel table top and solid wood legs, optimizing strength and durability . This dining table set will look amazing in the kitchen or dining room of your small apartment or condo . 2 comfortably padded, rich-looking Parsons chairs upholstered in a dark brown leather-look material . Product Dimensions (table): 39 Inch L x 24 Inch W x 30 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.