This item is Discontinued.

This item is Discontinued.
Dining Set - 3Pcs Set / Grey Marble / Charcoal Metal (Discontinued)
Mfr #
I 3401
Zoro #
G000671108
UPC # 680796013752
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3401
- Zoro #
- G000671108
- UPC #
- 680796013752
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 19.75
- Length
- 19.75
- Height
- 22.75
Details
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Material
- Metal,MDF
- Weight
- 15 lbs.
- Capacity
- 50 lbs.
- Color
- White
Description
This set of 2 contemporary style nesting tables bring fashion and function to your living space. The thick glossy white square tabletop is spacious enough to hold a lamp, pictures, drinks or snacks. The chrome metal base with a unique circle intersected by an X leg design gives a statement appeal while providing solid support. This multi-functional table set is neatly stored one under the other for a space saving solution, and can be used as end tables or simply pulled out as snack tables when entertaining. The classic lines of these nesting tables will suit most decors. Assembly is required.. Set of 2 square nesting tables. Thick and spacious glossy white laminated table tops. Solid chrome metal base with distinct circle and x-leg side supports for a stylish look. Contemporary design with a classic appeal.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.