This item is Discontinued.

This item is Discontinued.
Dining Set - 3Pcs Set / Natural With A 36"Dia Drop Leaf (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3321
- Zoro #
- G100671237
- UPC #
- 21032257620
- Country of Origin
- China
Dimensions
- Width
- 20.5
- Length
- 23.25
- Height
- 23.5
Details
- For Use With
- Indoors, Residential
- Material
- Metal,Tempered Glass
- Capacity
- 11 lbs.
- Includes
- Installation hardware, assembly instructions
- Color
- Silver
- Weight
- 15 lbs.
Description
With its detailed edges and 5mm thick tempered glass tops, this rectangular 2 piece nesting table set gives a contemporary look to any room. Its chic satin silver metal base accented with various symmetrical shapes, provides sturdy support as well as a modern take on a traditional design. Use this multi- functional set as end tables, lamp tables, decorative display tables, snack tables, or simply as accent pieces.. 2 piece rectangular nesting table set. Thick tempered glass tops. Unique geometric metal base design. Versatile to use as accent, end, or display tables.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.