This item is Discontinued.

This item is Discontinued.
Dining Set - 3Pcs Set / Natural With A 36"Dia Drop Leaf (Discontinued)
Mfr #
I 7940P
Zoro #
G500671233
UPC # 680796042387
Country of Origin Taiwan, Province of China
Category Coffee Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7940P
- Zoro #
- G500671233
- UPC #
- 680796042387
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 31.5
- Length
- 32.5
- Height
- 20
Details
- Weight
- 22 lbs.
- Material
- MDF,Laminate, Metal, Particle Board
- Capacity
- 60 lbs.
- For Use With
- Indoors, Residential
- Color
- Black
- Includes
- Installation hardware, assembly instructions
Description
Give an easy upgrade to a room with this set of 2 chic nesting coffee tables in a mid-century inspired design. The triangle shaped tops have a smooth black reclaimed wood look laminate finish, complimented with tapered, black metal tripod shaped legs for a contemporary industrial style. Both tables have the same surface size at different heights, designed to neatly stack one under the other as a practical space saving solution or for a creative effect. Move them around when you need extra space for entertaining or keep them nested neatly in place. This table set adds style whether it is placed in a formal living room, family room, or office space. Assembly is required.. 2 piece set of nesting coffee tables in a contemporary mid-century style. A warm black reclaimed wood look finish on the triangle shaped laminate tops, supported by sturdy black metal tripod style legs. Multi-functional space saver table set for small rooms with maximum surface area for books, magazines, or decorative display. A stylish accent table set to add to any living room, family room, or office area.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.