This item is Discontinued.

This item is Discontinued.
Dining Set - 3Pcs Set / Walnut Solid-Top Drop Leaf (Discontinued)
Mfr #
I 1079
Zoro #
G300670870
UPC # 21032186081
Country of Origin Malaysia
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1079
- Zoro #
- G300670870
- UPC #
- 21032186081
- Country of Origin
- Malaysia
Dimensions
- Width
- 30
- Length
- 35
- Height
- 30
Details
- Weight
- 30 lbs.
- Includes
- Installation hardware, assembly instructions
- Material
- Solid Wood,Foam, Mdf,Polyester Blend
- For Use With
- Indoors, Residential
- Color
- Walnut
- Capacity
- 150 lbs.
Description
This casual three piece dining set offers classic styling that will blend with any decor. The table features a solid-top drop leaf on one side, straight edges and sleek square legs. The two armless side chairs feature a ladder back design with padded polyester blend upholstered seating for comfort. The clean lines of this transitional style set paired with a warm walnut finish, create a timeless look that you will love.. 3 piece set includes a table with 2 chairs. Padded fabric covered seats for added comfort. Drop leaf panel convenient for small spaces. The dining room table is perfect in a casual or formal dining area. Product Dimensions: 59 Inch L x 36 Inch D x 31 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov