This item is Discontinued.

This item is Discontinued.
Dining Set - 5Pcs Set / Dark Taupe / Black Metal (Discontinued)
Mfr #
I 1022
Zoro #
G200670765
UPC # 680796014933
Country of Origin China
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1022
- Zoro #
- G200670765
- UPC #
- 680796014933
- Country of Origin
- China
Dimensions
- Width
- 28
- Length
- 43
- Height
- 30
Details
- Color
- Dark Taupe
- Capacity
- 120 lbs.
- Weight
- 32 lbs.
- Material
- Mdf,Foam, Laminate, Metal, Polyurethane,Leather-Look
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
If you are moving into a new place or ready to upgrade your current casual dining space, this simple contemporary 5 piece dining set is ready to add instant style! This dining set fits nicely in small spaces, yet it is spacious enough to comfortably seat up to 4 people. The laminated dark taupe table top in a faux wood grain finish made from quality MDF material, contrasts nicely with the sturdy black metal base and apron embellished with an X design. The four matching black metal chairs all tuck under the table as a space saving solution, and feature a comfortable 2 inch thick black faux leather seats that are easy to keep clean. Assembly is required.. 5 piece dining set includes a rectangular dining table with 4 matching chairs. Sleek contemporary style with a warm faux wood-grain finish dark taupe table top. Strong black metal base and apron with a simple X design offers a complimentary contrast. Matching black metal chairs with easy to clean and comfortably cushioned leather-look seats. Table: 43 L x 28 D x 30 H, Chair: 16.5 L x 17.5 D x 36 H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov