This item is Discontinued.

This item is Discontinued.
Dining Set - 5Pcs Set / Espresso Bench & 3 Side Chairs (Discontinued)
Mfr #
I 1211
Zoro #
G400670596
UPC # 21032206284
Country of Origin Malaysia
Category Dining Room Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1211
- Zoro #
- G400670596
- UPC #
- 21032206284
- Country of Origin
- Malaysia
Dimensions
- Width
- 29.5
- Length
- 47.5
- Height
- 30
Details
- Material
- Solid Wood,Foam, Mdf, Veneer,Leather-Look
- Color
- Espresso
- Capacity
- 250 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 46 lbs.
- For Use With
- Indoors, Residential
Description
This casual dining set is the perfect solution for small kitchens or dining spaces. The sleek rectangular dining table features tapered square legs that adds a modern appeal. The three side chairs have horizontal curved back slats and are upholstered in padded easy care black leather-look material. Not only is the padded bench ideal for small spaces, it concludes the unique and trendy look of this dining ensemble. Finished in a dark-brown espresso, this cool contemporary five piece dining set is a great addition to any home or apartment.. 5 pcs dining set sold together. Seats upholstered in a comfortably padded leather-look material. Ladder back chair design with sleek tapered legs. Sophisticated espresso finish with black upholstery. Perfect solution for small kitchens or dining spaces
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov