This item is Discontinued.

This item is Discontinued.
Dining Set - 5Pcs Set / Espresso Bench & 3 Side Chairs (Discontinued)
Mfr #
I 3413
Zoro #
G300671204
UPC # 680796016678
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3413
- Zoro #
- G300671204
- UPC #
- 680796016678
- Country of Origin
- Taiwan, Province of China
- Capacity
- 88 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 16 lbs.
- Material
- Particle Board,Laminate, Metal
- Color
- Brown
- For Use With
- Indoors, Residential
Description
This set of 2 nesting end tables bring a warm welcome to you and your guests with its thick table tops in a brown reclaimed wood finish supported by elegant black metal bases in a sturdy X-design. Multi-functional for display or storage, these accent side tables can be slid together or used separately and they are the perfect size for your apartment, condo or small home thanks to the space-saving stacking design. They will surely modernize any room, entryway, office or bedroom. . 2-piece set includes larger accent table and small end table; both multi-functional as lamp tables, display tables. Draw attention with this stylish nesting coffee table set in a brown rustic wood look for your living room. Sturdy, these black metal framed stacking tables will be perfect in small homes, apartments or condos. Finished on all sides for placement just about anywhere in the room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.