This item is Discontinued.

This item is Discontinued.
Dining Set - 5Pcs Set / Espresso / Silver Metal (Discontinued)
Mfr #
I 1020
Zoro #
G600670778
UPC # 21032245368
Country of Origin China
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1020
- Zoro #
- G600670778
- UPC #
- 21032245368
- Country of Origin
- China
Dimensions
- Width
- 28
- Length
- 43
- Height
- 30
Details
- Weight
- 26 lbs.
- For Use With
- Indoors, Residential
- Color
- Espresso
- Material
- Mdf,Foam, Metal
- Capacity
- 120 lbs.
- Includes
- Installation hardware, assembly instructions
Description
Bring a touch of style to your dining space with this contemporary five piece dining set. The rectangular dining table with a smooth espresso top supported by silver tube metal legs and a decorative apron, easily seats up to 4 people. The complimentary metal dining chairs echo the decorative accents of the table along with plush cushioned seats upholstered in a light brown suede-like fabric for added comfort. This compact 5 piece dining set is ideal for small homes, apartments, or condos.. 5 Piece set includes a dining table with 4 chairs. Silver metal finish with espresso laminate top. Padded light brown faux suede seats for extra comfort. Assembly is required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.