This item is Discontinued.

This item is Discontinued.
Dining Set - 5Pcs Set / Espresso / Silver Metal (Discontinued)
Mfr #
I 3445
Zoro #
G400670886
UPC # 680796013813
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3445
- Zoro #
- G400670886
- UPC #
- 680796013813
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 19.75
- Length
- 19.75
- Height
- 20
Details
- Color
- Gold
- For Use With
- Indoors, Residential
- Weight
- 16 lbs.
- Includes
- Installation hardware, assembly instructions
- Material
- Metal,Glass, Tempered Glass
- Capacity
- 50 lbs.
Description
This fashionable and contemporary set of 2 nesting tables adds a bold dimension to a room. The thick, clear square tempered glass top gives it a light look and is spacious enough to hold a lamp, pictures, drinks and snacks while entertaining. The tables are framed in a high polish gold metal base with an X design on the sides for a touch of sophisticated glamour. This table set is so multi-functional to use as end tables or placed apart to set drinks and hors d'oeuvres when entertaining. They are also a space saver as one table stores neatly underneath the other as a striking display. Assembly is required.. Set of 2 square nesting tables. Spacious 1/2 inch thick clear tempered glass top for an airy appeal. Polished gold metal base accented with a stylish X design at each end. Clean, contemporary design suitable for any decor style.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.