This item is Discontinued.

This item is Discontinued.
Dining Set - 5Pcs Set / Espresso Veneer (Discontinued)
Mfr #
I 3226
Zoro #
G300671075
UPC # 878218009821
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3226
- Zoro #
- G300671075
- UPC #
- 878218009821
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 19.75
- Length
- 19.75
- Height
- 21.25
Details
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 88 lbs.
- Color
- Grey
- Weight
- 16 lbs.
- Material
- Particle Board,Laminate, Metal
Description
This set of 2 nesting end tables bring a warm welcome to you and your guests with its thick table tops in a grey finish supported by elegant chrome metal bases in a sturdy X-design. Multi-functional for display or storage, these accent side tables can be slid together or used separately and they are the perfect size for your apartment, condo or small home thanks to the space-saving stacking design. They will surely modernize any room, entryway, office or bedroom.. 2-piece set includes larger accent table and small end table; both multi-functional as lamp tables, display tables. Draw attention with this stylish nesting coffee table set in a grey wood-look finish for your living room. Sturdy, these chrome metal framed stacking tables will be perfect in small homes, apartments or condos. Finished on all sides for placement just about anywhere in the room.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov