This item is Discontinued.

This item is Discontinued.
Dining Set - 5Pcs Set / Grey Marble / Charcoal Metal (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3199
- Zoro #
- G300671068
- UPC #
- 680796014452
- Country of Origin
- Malaysia
Dimensions
- Width
- 28.75
- Length
- 12
- Height
- 23
Details
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Weight
- 27 lbs.
- Material
- Particle Board,Laminate, MDF
- Capacity
- 150 lbs.
- Color
- White
Description
This highly functional rectangular side accent table, constructed from quality MDF material and finished in a fresh white, will easily become the most useful furniture item in your home! With plenty of space on top to place a few books or a phone, the table has a built-in dual glass or cup holders and glide it out further to reveal a hidden drawer that is perfect to store remotes or anything you need within easy reach. The handy bottom shelf offers additional storage. This compact and stylish accent table works perfectly as an end table, set between two chairs in a living room, family room, or even as a nightstand in your bedroom. Assembly is required.. Compact, space saving side accent table in a contemporary and elegant white finish suitable for any decor. Handy built in drop down dual cup/glass holder while reading or watching tv. Hidden storage drawer on metal glides to place necessities within reach. Spacious table top and bottom shelf for additional storage.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.