This item is Discontinued.

This item is Discontinued.
Dining Set - 5Pcs Set / Grey Marble / Charcoal Metal (Discontinued)
Mfr #
I 3255
Zoro #
G100671336
UPC # 680796098551
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3255
- Zoro #
- G100671336
- UPC #
- 680796098551
- Country of Origin
- Taiwan, Province of China
- Capacity
- 88 lbs.
- Includes
- Installation hardware, assembly instructions
- Color
- Dark Taupe
- Weight
- 16 lbs.
- Material
- Particle Board,Laminate, Metal
- For Use With
- Indoors, Residential
Description
This set of 2 nesting end tables bring a warm welcome to you and your guests with its thick table tops in a taupe finish supported by elegant chrome metal bases in a sturdy X-design. Multi-functional for display or storage, these accent side tables can be slid together or used separately and they are the perfect size for your apartment, condo or small home thanks to the space-saving stacking design. They will surely modernize any room, entryway, office or bedroom. . 2-piece set includes larger accent table and small end table; both multi-functional as lamp tables, display tables. Draw attention with this stylish nesting coffee table set in a dark taupe wood-look finish for your living room. Sturdy, these chrome metal framed stacking tables will be perfect in small homes, apartments or condos. Finished on all sides for placement just about anywhere in the room.