This item is Discontinued.

This item is Discontinued.
Dining Set - 5Pcs Set / Silver / Frosted Tempered Glass (Discontinued)
Mfr #
I 1026
Zoro #
G700670777
UPC # 680796000462
Country of Origin China
Category Dining Room Tables & Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 1026
- Zoro #
- G700670777
- UPC #
- 680796000462
- Country of Origin
- China
Dimensions
- Width
- 30
- Length
- 48
- Height
- 30
Details
- Weight
- 37 lbs.
- Color
- Silver
- Material
- Metal,Foam, Tempered Glass,Leather-Look
- Capacity
- 100 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
Enjoy happy times with family or friends thanks to this 5-piece dining set that blends with any kitchen or dining room décor style. With its modern silver frame, it blends perfectly with the thick frosted glass table top that can seat up to 4 people. Thanks to a compact rectangular size, it is the right table to enhance the overall look and feel of your apartment, condo or small home. Chairs are sold separately. . Compact 5-piece dining table set: Includes glass dining table and 4 chairs to comfortably seat up to 4 people. A thick frosted tempered glass top in grey with silver metal legs makes for great strength and durability. This dining set will look amazing in the kitchen or dining room of your small apartment or condo. 4 comfortably padded seats upholstered in a leather look material for a simple, yet contemporary dining room table set. Product Dimensions: 48 Inch L x 30 Inch W x 30 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.