This item is Discontinued.

This item is Discontinued.
Dining Set - 5Pcs Set / Silver / Frosted Tempered Glass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3317
- Zoro #
- G200671175
- UPC #
- 21032257613
- Country of Origin
- China
Dimensions
- Width
- 20
- Length
- 20
- Height
- 24.25
Details
- Includes
- Installation hardware, assembly instructions
- Material
- Metal,Tempered Glass
- Weight
- 16 lbs.
- Color
- Black
- Capacity
- 11 lbs.
- For Use With
- Indoors, Residential
Description
Add a contemporary appeal to your space with this matte black accent table. Its unique, connecting circle designed base definitely accentuates this piece. Place a lamp, picture frame, plant or any decorative accent on this functional side table. In a rich black metal finish, it will be an eye catcher in any room.. Contemporary matte black metal and tempered glass finish. Unique and stylish circular design base. Versatile as a side or accent table in any room. Spacious glass table top to display decorative items, plant, or pictures.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.