This item is Discontinued.

This item is Discontinued.
Dining Set - 5Pcs Set / Walnut Finish (Discontinued)
Mfr #
I 1111
Zoro #
G400670602
UPC # 21032186098
Country of Origin Malaysia
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1111
- Zoro #
- G400670602
- UPC #
- 21032186098
- Country of Origin
- Malaysia
Dimensions
- Width
- 29.5
- Length
- 43.25
- Height
- 29.75
Details
- Capacity
- 180 lbs.
- Color
- Espresso
- Includes
- Installation hardware, assembly instructions
- Material
- Solid Wood,Foam, Mdf,Polyester Blend
- Weight
- 38 lbs.
- For Use With
- Indoors, Residential
Description
This casual 5 piece dining set offers classic styling that will blend with any decor. The rectangular table features a solid espresso veneer top, straight edges and sleek square solid wood legs. The four armless side chairs feature a ladder back design with soft beige microfiber padded upholstered seating for comfort. The clean lines of this five piece dining set, combined with a warm espresso finish, creates a timeless look that you and your family will love.. 5 piece dining set includes a table with 4 chairs. Warm espresso finish. Smooth thick top with solid wood legs easily seating up to 4 people. Armless side chairs with ladder back design and cushioned microfiber beige upholstered seating. Product Dimensions: 59 Inch L x 36 Inch W x 30 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov