This item is Discontinued.

This item is Discontinued.
Dining Set - 5Pcs Set / Walnut Finish (Discontinued)
Mfr #
I 1720
Zoro #
G900671017
UPC # 21032170950
Country of Origin Malaysia
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1720
- Zoro #
- G900671017
- UPC #
- 21032170950
- Country of Origin
- Malaysia
Dimensions
- Width
- 29.5
- Length
- 47.25
- Height
- 30
Details
- Capacity
- 200 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 40 lbs.
- Material
- Solid Wood,Foam, Mdf, Veneer,Microfiber
- Color
- Walnut
- For Use With
- Indoors, Residential
Description
This transitional 5 piece dining set offers classic styling that will blend with any decor. The rectangular table features a solid wood top, straight edges and sleek square tapered legs. The side chairs feature vertical slat backs with padded and upholstered beige microfiber seating for comfort. Easily accommodating up to 4 people, the clean lines of this dining set paired with a warm walnut finish has a timeless look that you and your family will love.. Durable solid wood surface. Sleek square tapered legs add a stylish touch. Comfortable vertical slat backs with padded microfiber seating. 5 pc dining set includes 1 table with 4 chairs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.