This item is Discontinued.

This item is Discontinued.
Dining Set - 5Pcs Set / White Bench And 3 Side Chairs (Discontinued)
Mfr #
I 3376
Zoro #
G500671509
UPC # 680796000189
Country of Origin Taiwan, Province of China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3376
- Zoro #
- G500671509
- UPC #
- 680796000189
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 19.75
- Length
- 19.75
- Height
- 21.25
Details
- Capacity
- 88 lbs.
- Material
- Particle Board,Laminate, Metal
- For Use With
- Indoors, Residential
- Weight
- 14 lbs.
- Color
- Grey
- Includes
- Installation hardware, assembly instructions
Description
With a chic cement look surface and a stylish thick paneled design, this 2 piece square nesting table set gives an exceptional look to any room. The original criss-cross chrome metal base provides sturdy support as well as a clean contemporary look. Use this multi-functional set as end tables, lamp tables, decorative display tables, or simply as accent pieces for any living space.. Set of 2 different sized nesting tables in a chic modern design. Smooth grey cement-look spacious table tops. Contemporary chrome metal base for strong support. Versatile use as end tables or accent tables in a livingroom, family room, office space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.