This item is Discontinued.

This item is Discontinued.
Dining Table - 35"X 60" / High Glossy White (Discontinued)
Mfr #
I 1090
Zoro #
G900670881
UPC # 878218002471
Country of Origin China
Category Dining Room Tables & Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 1090
- Zoro #
- G900670881
- UPC #
- 878218002471
- Country of Origin
- China
Dimensions
- Width
- 35.5
- Length
- 59
- Height
- 30
Details
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 94 lbs.
- Material
- Mdf,Metal
- Capacity
- 66 lbs.
- Color
- White
Description
Create a trendy contemporary look with this glossy white dining table. This table features sleek chrome-look feet and a generous surface that will accommodate intimate or larger gatherings comfortably seating up to 6. Mix and match with your favorite chair to create a unique and stylish dining experience in a casual or formal setting.. Finished in a modern glossy white color. Ample table top surface space with a thick sturdy support. Attractively accented with high shining chrome-look feet. Looks great in a formal or casual dining space, easily seating up to 6 people. Mix and match with your favorite chair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.